This product requires certification to purchase.

60 x 30 x 60 in. Tub & Shower Wall Kit in White

You last purchased this on
 
Bootz Manufacturing

NexTile FHA 60 x 30 x 60 in. Tub & Shower Wall Kit in White

  • Fast #
  • Part #BZ041502500
  • Item #9977167
  • Manufacturer Part #Z041-5025-00
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bootz Manufacturing

NexTile FHA 60 x 30 x 60 in. Tub & Shower Wall Kit in White

  • Fast #
  • Part #BZ041502500
  • Item #9977167
  • Manufacturer Part #Z041-5025-00
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
NexTile FHA
Color Finish Category:
Whites
Color Finish Name:
White
Height:
60 in
Length:
60 in
Material:
Composite
Wall Installation:
Direct-to-Stud
Width:
30 in