This product requires certification to purchase.

16 in. SDS Plus Rotary Hammer D-Handle

You last purchased this on
 
Bosch

16 in. SDS Plus Rotary Hammer D-Handle

  • Fast #
  • Part #B11255VSR
  • Item #2451699
  • Manufacturer Part #11255VSR
3.3 out of 5 Customer Rating
You last purchased this on
 
Bosch

16 in. SDS Plus Rotary Hammer D-Handle

  • Fast #
  • Part #B11255VSR
  • Item #2451699
  • Manufacturer Part #11255VSR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 67
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Robust 8.0 Amp rotary hammer - delivers 2.0 ft.-Lbs. Of impact energy with three modes of operation and rotating chisel lock
  • Vario-Lock positioning - rotates and locks chisel to optimize working angle
  • Variable-speed trigger with reversing -offers accurate bit starting
  • Integral clutch- disengages torque transmission if the bit gets into a bind-up scenario
  • Multi-function selector - three modes of operation: rotary hammer, rotation only and hammer only
  • Bosch-exclusive rotating brush plate - provides equal power in forward and reverse
  • HammerHook -allows quick tool storage during the job
  • D-handle design - ideal for overhead and downward drilling applications
  • SDS-plus® bit system - tool-free bit changes with automatic bit locking
  • Works with Bosch PRO+GUARD™ dust solutions - an end-to-end dust-collection system that helps users move toward OSHA silica table 1 dust compliance
  • Requires Certification

Specifications

AMP:
8
Chuck Size:
3/4 in
Chuck Type:
Keyless
Corded Cordless:
Corded
Diameter:
1 in
Handle Type:
D-handle
Height:
6 in
Length:
17-1/4 in
Material:
Metal, Plastic
RPM:
1300
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill
UL Listed:
Yes
Volts:
120V
Weight:
6.7 lb