23-5/8 in. Pedestal in White
23-5/8 in. Pedestal in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-1/4 in
- Height:
- 15-3/8 in
- Product Type:
- Pedestal
- Width:
- 23-5/8 in