This product requires certification to purchase.

24 in. Built-In Dishwasher in Stainless Steel

You last purchased this on
 
Bosch

300 Series 24 in. Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHE41CM5N
  • Item #10580645
  • Manufacturer Part #SHE41CM5N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

300 Series 24 in. Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHE41CM5N
  • Item #10580645
  • Manufacturer Part #SHE41CM5N
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Beautiful stainless steel interior: Bosch stainless steel tub is sleek, durable, and long lasting
  • PrecisionWash®: uses Intelligent sensors to monitor the wash water and automatically adjust the cycle for a smarter clean.
  • PureDry®: Our energy efficient drying system allows you to safely place plastics anywhere, even on the bottom rack, without fear of melting.
  • Quiet Operation at 48 dBA: creating a dishwasher so quiet, you can't always tell it is running -- this is what makes Bosch the quietest dishwasher brand in the U.S.Home Connect®: access additional wash cycles to choose the right one for your needs with Smart Cycle
  • Home Connect®: access additional wash cycles to choose the right one for your needs with Smart Cycle.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Collection:
300 Series
Color Finish Category:
Greys
Color Finish Name:
Steel
Decibel Rating (dB):
48 dB
Depth:
23-3/4 in
Energy Star Compliant:
No
Height:
33-7/8 in
Installation Type:
Built-in
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Smart Home Compatibility:
Home Connect™, Amazon Alexa, Google
Smart Home Enabled:
Yes
Volts:
120V
Watts:
1440 W
Width:
23-9/16 in
Wireless Communication:
Wi-Fi