24 in. Built-In Dishwasher in White
300 Series 24 in. Built-In Dishwasher in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Beautiful stainless steel interior: Bosch stainless steel tub is sleek, durable, and long lasting
- PrecisionWash®: uses Intelligent sensors to monitor the wash water and automatically adjust the cycle for a smarter clean.
- PureDry®: Our energy efficient drying system allows you to safely place plastics anywhere, even on the bottom rack, without fear of melting.
- Quiet Operation at 48 dBA: creating a dishwasher so quiet, you can't always tell it is running -- this is what makes Bosch the quietest dishwasher brand in the U.S.Home Connect®: access additional wash cycles to choose the right one for your needs with Smart Cycle
- Home Connect®: access additional wash cycles to choose the right one for your needs with Smart Cycle.
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 48 dB
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- No
- Height:
- 33-7/8 in
- Installation Type:
- Built-in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Smart Home Compatibility:
- Home Connect™, Amazon Alexa, Google
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Watts:
- 1440 W
- Width:
- 23-9/16 in
- Wireless Communication - FEI:
- Wi-Fi