This product requires certification to purchase.

31 x 21-1/4 in. 360W 5-Burner Natural Gas Cooktop in Stainless Steel

This product has been replaced by

Bosch Stainless Steel 5 Burner Sealed Cooktop
Bosch 5 Burner Sealed Cooktop in Stainless Steel
Manufacturer Part #NGM8056UC
You last purchased this on
 
Bosch

31 x 21-1/4 in. 360W 5-Burner Natural Gas Cooktop in Stainless Steel

  • Fast #
  • Part #BNGM8055UC
  • Item #4806555
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Bosch Stainless Steel 5 Burner Sealed Cooktop
Bosch 5 Burner Sealed Cooktop in Stainless Steel
Manufacturer Part #NGM8056UC
Bosch

31 x 21-1/4 in. 360W 5-Burner Natural Gas Cooktop in Stainless Steel

  • Fast #
  • Part #BNGM8055UC
  • Item #4806555
4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21-1/4 in
Fuel Type:
Natural Gas
Height:
3-13/16 in
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Watts:
360 W
Width:
31 in