This product requires certification to purchase.

2.1 cu. ft. 1100 W Recirculating Over-the-Range Microwave in Stainless Steel

You last purchased this on
 
Bosch

500 Series 2.1 cu. ft. 1100 W Recirculating Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #BHMV5053U
  • Item #7184371
  • Manufacturer Part #HMV5053U
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

500 Series 2.1 cu. ft. 1100 W Recirculating Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #BHMV5053U
  • Item #7184371
  • Manufacturer Part #HMV5053U
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
2.1 cu ft
Collection:
500 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-7/8 in
Energy Star Compliant:
No
Height:
17-1/2 in
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
1100 W
Width:
29-7/8 in