This product requires certification to purchase.

29-3/4 in. 9.2 cu. ft. Double Oven in Stainless Steel

You last purchased this on
 
Bosch

500 Series 29-3/4 in. 9.2 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #BHBL5551UC
  • Item #4806681
  • Manufacturer Part #HBL5551UC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

500 Series 29-3/4 in. 9.2 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #BHBL5551UC
  • Item #4806681
  • Manufacturer Part #HBL5551UC
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
40
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
9.2 cu ft
Collection:
500 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-1/2 in
Door Style:
Drop Down
Height:
52-1/16 in
Installation Type:
Wall Mount
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Watts:
8 kW
Width:
29-3/4 in