29-3/4 x 24-1/2 in. 6.2 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
500 Series 29-3/4 x 24-1/2 in. 6.2 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The upper speed oven functions as a microwave and convection oven so you have flexible cooking options
- Convection pro combines a third heating element with a back fan for even browning and time savings by using multiple racks at one time
- Metal knob for stylish control
- Flexible cooking with two types of ovens
Specifications
- AMP:
- 40
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.2 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24-1/2 in
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 49 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Power Source:
- Electric
- Self Clean:
- No
- Volts:
- 240/208V
- Watts:
- 9600 W
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi