35-5/8 in. 21.6 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel
500 Series 35-5/8 in. 21.6 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- QuickIce Pro System™: The industry's fastest refrigerator ice maker, offers freshly filtered ice, replenished fast
- MultiAirFlow™: Maintains consistent temperatures throughout the unit by evenly circulating cool air
- UltraClarityPro® water filter: Removes an astonishing - 99.9% of sediments from your tap water
- Door ajar notification: Will notify you by alarm and on your phone should you leave the door open
- True counter-depth: Sits flush with the countertop with hidden hinges
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.6 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 31-1/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.4 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.2 cu ft
- Refrigerator Type:
- Counter Depth
- Smart Home Compatibility:
- Home Connect
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 350 lb
- Width:
- 35-5/8 in
- Wireless Communication - FEI:
- Wi-Fi