This product requires certification to purchase.

36 in. Canopy Range Hood in Stainless Steel

You last purchased this on
 
Bosch

500 Series 36 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BHCP56652UC
  • Item #7911357
  • Manufacturer Part #HCP56652UC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

500 Series 36 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BHCP56652UC
  • Item #7911357
  • Manufacturer Part #HCP56652UC
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
500 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
19-11/16 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Mesh
Height:
25 in
Hood Vent Type:
Canopy
Installation Type:
Wall Mount
Interior Light:
Yes
Material:
Stainless Steel
Sones:
9.9
UL Listed:
No
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Weight:
53 lb
Width:
36 in