36 in. Under Cabinet Range Hood in Stainless Steel
500 Series 36 in. Under Cabinet Range Hood in Stainless Steel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 20 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 5 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 36 in