6 x 23-9/16 x 11-13/16 x 11-13/16 in. 400 cfm Convertible Ducted/Recirculating Hood & Vent in Stainless Steel
500 Series 6 x 23-9/16 x 11-13/16 x 11-13/16 in. 400 cfm Convertible Ducted/Recirculating Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Touch controls with LCD display
- 400 CFM integrated blower included
- Four speed touch controls with LCD display
- Dishwasher safe aluminum mesh filter
- Converts to recirculation mode with accessory kit (separate purchase required)
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 11-13/16 in
- Duct Size:
- 6 in
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 11-13/16 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 6
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 280 W
- Weight:
- 24 lb
- Width:
- 23-9/16 in