29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
800 Series 29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.7 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-15/16 in
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- Width:
- 29-15/16 in