29-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel
800 Series 29-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-3/8 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 19-63/100 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Self Clean:
- No
- UL Listed:
- No
- Watts:
- 3.84 kW
- Width:
- 29-3/4 in