This product requires certification to purchase.

31-1/2 in. Electric 5-Burner Smoothtop Slide-in Range in Stainless Steel

You last purchased this on
 
Bosch

800 Series 31-1/2 in. Electric 5-Burner Smoothtop Slide-in Range in Stainless Steel

  • Fast #
  • Part #BHEI8056U
  • Item #7955163
  • Manufacturer Part #HEI8056U
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

800 Series 31-1/2 in. Electric 5-Burner Smoothtop Slide-in Range in Stainless Steel

  • Fast #
  • Part #BHEI8056U
  • Item #7955163
  • Manufacturer Part #HEI8056U
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Smoothtop
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
4.6 cu ft
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
26-3/4 in
Handle Material:
Stainless Steel
Height:
36-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
Volts:
208/240V
Watts:
3200 W
Weight:
229 lb
Width:
31-1/2 in