This product requires certification to purchase.

36 in. Chimney Range Hood in Black Stainless Steel

You last purchased this on
 
Bosch

800 Series 36 in. Chimney Range Hood in Black Stainless Steel

  • Fast #
  • Part #BHCP86641UC
  • Item #7911355
  • Manufacturer Part #HCP86641UC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

800 Series 36 in. Chimney Range Hood in Black Stainless Steel

  • Fast #
  • Part #BHCP86641UC
  • Item #7911355
  • Manufacturer Part #HCP86641UC
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
800 Series
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Digital
Depth:
19-11/16 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Mesh
Height:
24-9/16 in
Hood Vent Type:
Chimney
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
9.9
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Weight:
49 lb
Width:
36 in