38 x 31-1/2 in. 4.6 cu. ft. 4-Burner Electric Induction Slide-In Range in Black Stainless Steel
800 Series 38 x 31-1/2 in. 4.6 cu. ft. 4-Burner Electric Induction Slide-In Range in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bosch black stainless steel helps guard against scratches and fingerprints to maintain its bold look
- Induction cooking is faster and more efficient than gas and electric
- The warming drawer keeps your meals warm and ready to serve
- Convection pro combines a third heating element with a back fan for even browning and time savings by using multiple racks at one time
Specifications
- AMP:
- 40
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.6 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28-7/8 in
- Height:
- 38 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 208/240V
- Watts:
- 14000 W
- Weight:
- 239 lb
- Width:
- 31-1/2 in