42-1/16 in. Chimney Range Hood in Stainless Steel
800 Series 42-1/16 in. Chimney Range Hood in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 29-13/16 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Island Mount
- Light Bulb Type:
- Halogen
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 42-1/16 in