This product requires certification to purchase.

23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

You last purchased this on
 
Bosch

800 Series DLX 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHE878ZD5N
  • Item #7924603
  • Manufacturer Part #SHE878ZD5N
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

800 Series DLX 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHE878ZD5N
  • Item #7924603
  • Manufacturer Part #SHE878ZD5N
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Collection:
800 Series DLX
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Decibel Rating (dB):
42 dB
Depth:
23-3/4 in
Energy Star Compliant:
Yes
Handle Type:
Recessed
Height:
33-7/8 in
Installation Type:
Built-in
Interior Light:
No
NSF Certified:
No
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
1440 W
Width:
23-9/16 in