This product requires certification to purchase.

35-3/4 in. 19.4 cu. ft. Built-In French Door Smart Refrigerator in Stainless Steel

You last purchased this on
 
Bosch

Benchmark® 35-3/4 in. 19.4 cu. ft. Built-In French Door Smart Refrigerator in Stainless Steel

  • Fast #
  • Part #BB36BT935NS
  • Item #9212451
  • Manufacturer Part #B36BT935NS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

Benchmark® 35-3/4 in. 19.4 cu. ft. Built-In French Door Smart Refrigerator in Stainless Steel

  • Fast #
  • Part #BB36BT935NS
  • Item #9212451
  • Manufacturer Part #B36BT935NS
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Evenly circulate cool, fresh air to maintain consistent temperatures with MultiAirFlow™
  • Bright All LED Lighting Shines Throughout the Entire Interior
  • Energy Star® Qualified for Energy Efficiency.
  • Home Connect brings smart technology to your Bosch refrigerator.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
19.4 cu ft
Collection:
Benchmark®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
19.4 cu ft
Refrigerator Type:
Bottom Mount Freezer, French Door
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
Weight:
540 lb
Width:
35-3/4 in
Wireless Communication - FEI:
Wi-Fi