5 Burner Sealed Cooktop in Dark Silver
Benchmark® 5 Burner Sealed Cooktop in Dark Silver
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 14300
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Collection:
- Benchmark®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Dark Silver
- Control Type:
- Knob
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 2-9/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 14.3
- Material:
- Tempered Glass
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in