29-3/4 in. 16 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Benchmark® Series 29-3/4 in. 16 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Remotely monitor and control your refrigerator with the Home Connect™ app
- Bright LED lighting illuminates the entire interior
- Dual evaporators prevent odor transfer and optimize freshness
- Optiflex® hinge allows for flush-mount doors, without damaging surrounding cabinetry
- ENERGY STAR® qualified for energy efficiency
-
Lead Law Compliant
-
Green
Specifications
- AMP:
- 10, 15
- Capacity:
- 16 cu ft
- Collection:
- Benchmark® Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 11.5 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Compatibility:
- Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 439 lb
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi