23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #SHX88PZ65N
Benchmark® Series 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- Capacity:
- 16 Place Settings
- Collection:
- Benchmark® Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 39 dB
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Bar
- Height:
- 33-7/8 in
- NSF Certified:
- No
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-9/16 in