This product requires certification to purchase.

Softener Salt in White

You last purchased this on
 
Bosch

Softener Salt in White

  • Fast #
  • Part #BSGZ9091UC
  • Item #3865175
  • Manufacturer Part #SGZ9091UC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch

Softener Salt in White

  • Fast #
  • Part #BSGZ9091UC
  • Item #3865175
  • Manufacturer Part #SGZ9091UC
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Valid for all 800 Plus and ADA (SGE) dishwasher SKUs only
  • Softener Salt (part number 469559) - Softens water used in the dishwasher for a more thorough cleaning. Reduces hard water residue and build-up
  • Finish Brand dishwasher specific salt, to facilitate performance of the unit's water softener - 4.4 lbs (2 kg) pack
  • Includes instruction manual in English, French and Spanish
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
4.4 lb