14-1/2 in. 2 Tons Downflow, Upflow and Horizontal Cased Commercial Coil
14-1/2 in. 2 Tons Downflow, Upflow and Horizontal Cased Commercial Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- CFM:
- 700 ft3/min
- Coil Type:
- Cased
- Configuration:
- Downflow, Upflow, Horizontal
- Depth:
- 21 in
- Height:
- 20 in
- MBH:
- 24
- Material:
- Aluminum
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Width:
- 14-1/2 in