This product requires certification to purchase.

17-1/2 in. 3 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

You last purchased this on
 
Bosch Thermotechnology

17-1/2 in. 3 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

  • Fast #
  • Part #BBMAC3036BNTD
  • Item #7252608
  • Manufacturer Part #BMAC3036BNTD
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch Thermotechnology

17-1/2 in. 3 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

  • Fast #
  • Part #BBMAC3036BNTD
  • Item #7252608
  • Manufacturer Part #BMAC3036BNTD
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU:
36000
CFM:
1000 ft3/min
Coil Type:
Cased
Configuration:
Downflow, Upflow, Horizontal
Depth:
21 in
Height:
20 in
MBH:
36
Material:
Aluminum
Tonnage:
3 Ton
UL Listed:
No
Width:
17-1/2 in