3.85 gal. Compact Point of Use 1.5kW Residential Electric Water Heater
Ariston 3.85 gal. Compact Point of Use 1.5kW Residential Electric Water Heater
Product Details
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 3.85 gal
- Collection:
- Ariston
- Depth:
- 12-1/4 in
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 14 in
- Lining of Tank:
- Glass
- Power Source:
- Electric
- Temperature Range:
- 65 to 145 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Compact, Point of Use
- Watts:
- 1.5 kW
- Weight:
- 17 lb