21 in. 3 Tons Downflow, Upflow and Horizontal Cased Commercial Coil
BMAC Series 21 in. 3 Tons Downflow, Upflow and Horizontal Cased Commercial Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- CFM:
- 1000 ft3/min
- Coil Type:
- Cased
- Collection:
- BMAC Series
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21 in
- Height:
- 20 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1250 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Width:
- 21 in