This product requires certification to purchase.

24-1/2 in. 4 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

You last purchased this on
 
Bosch Thermotechnology

BMAC Series 24-1/2 in. 4 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

  • Fast #
  • Part #BBMAC4248DNTF
  • Item #7252604
  • Manufacturer Part #BMAC4248DNTF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch Thermotechnology

BMAC Series 24-1/2 in. 4 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

  • Fast #
  • Part #BBMAC4248DNTF
  • Item #7252604
  • Manufacturer Part #BMAC4248DNTF
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

CFM:
1400 ft3/min
Coil Type:
Cased
Collection:
BMAC Series
Configuration:
Downflow, Horizontal, Upflow
Depth:
21 in
Height:
30 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Max CFM:
1800 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Width:
24-1/2 in