This product requires certification to purchase.

3 Ton - Heat Pump

You last purchased this on
 
Bosch Thermotechnology

BOVA Series 3 Ton - Heat Pump

  • Fast #
  • Part #BBOVB36HDN1M18M
  • Item #9302966
  • Manufacturer Part #BOVB-36HDN1-M18M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch Thermotechnology

BOVA Series 3 Ton - Heat Pump

  • Fast #
  • Part #BBOVB36HDN1M18M
  • Item #9302966
  • Manufacturer Part #BOVB-36HDN1-M18M
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine-free refrigerant
  • Intelligent oil return technology
  • Compressor sound blanket
  • Crankcase heater standard
  • Unique fan-blade design
  • Baked-on powder paint finish
  • Wire fan discharge grille
  • Steel louver coil guard
  • Requires Certification
  • Green


Specifications

AMP:
24.2
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34600 Btu/h
BTU Heat Rating:
34200 Btu/h
Coil Type:
Louvered
Collection:
BOVA Series
Compressor Type:
Inverter
Decibel Rating (dB):
77 dB
Depth:
29-1/8 in
EER:
13.0
EER2:
11.7
EER2 Range:
11.7 - 23.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
HSPF:
9.5
HSPF2:
8.5
HSPF2 Range:
7.5 - 25.0
Height:
24-15/16 in
Horsepower:
1/6 hp
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
18.0
SEER2:
17.5
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
29-1/8 in