This product requires certification to purchase.

2 Tons Single-Stage Heat Pump

You last purchased this on
 
Bosch Thermotechnology

Greensource™ CDi Series Model SM 2 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735028930
  • Item #5133411
  • Manufacturer Part #7735028930
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greensource™ CDi Series Model SM 2 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735028930
  • Item #5133411
  • Manufacturer Part #7735028930
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
14.6, 17.3
BTU Cooling Rating:
23800 Btu/h
BTU Heat Rating:
29800 Btu/h
Collection:
Greensource™ CDi Series Model SM
Height:
21-1/2 in
Product Type:
Heat Pump
Stages:
Single
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V