3 Ton - Heat Pump - 208/230V - Single Phase
Greensource i Series 3 Ton - Heat Pump - 208/230V - Single Phase
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 23.4
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36900 Btu/h
- BTU Heat Rating:
- 38800 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- Greensource i Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Depth:
- 26 in
- EER:
- 14.3
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 44-1/4 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigeration Control Type:
- TXV
- Sound Blanket:
- No
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 236 lb
- Width:
- 21-1/2 in