This product requires certification to purchase.

3 Tons Single-Stage Heat Pump

You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 3 Tons Single-Stage Heat Pump

  • Fast #
  • Part #BSV0361VTCFLTPU
  • Item #7528935
  • Manufacturer Part #7-735-072-131
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 3 Tons Single-Stage Heat Pump

  • Fast #
  • Part #BSV0361VTCFLTPU
  • Item #7528935
  • Manufacturer Part #7-735-072-131
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
20.7
BTU Cooling Rating:
37900 Btu/h
BTU Heat Rating:
41800 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Greensource™ i Series Model SV
Configuration:
Vertical
Depth:
26 in
EER:
14.15
Height:
43-1/4 in
Product Type:
Heat Pump
Stages:
Single
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Width:
21-1/2 in