3.5 Tons Single-Stage Heat Pump
Greensource™ i Series Model SV 3.5 Tons Single-Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 21.4
- BTU Cooling Rating:
- 39500 Btu/h
- BTU Heat Rating:
- 44600 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Greensource™ i Series Model SV
- Configuration:
- Vertical
- EER:
- 13.1
- Height:
- 39-1/4 in
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 21-1/2 in