4 gal. Compact 1.4kW Point of Use Electric Water Heater
Tronic 4 gal. Compact 1.4kW Point of Use Electric Water Heater
Product Details
Product Details
- Frequency: 60 Hz
- Heat exchanger warranty: 6 years
- Medium: Hot water
- Parts warranty: 2 years
- Recommended breaker size: 20 amps
Documents
Specifications
- AFUE:
- 98.00 %
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 4 gal
- Collection:
- Tronic
- Depth:
- 12-1/4 in
- ETL Listed:
- No
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- Height:
- 14 in
- Lining of Tank:
- Glass
- Power Source:
- Electric
- Temperature Range:
- 65 to 145 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connection Size:
- 1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Compact, Point of Use
- Watts:
- 1.4 kW
- Weight:
- 17.3 lb