1-1/2 in. FPT Styrene-Acrylonitrile Giant Filter Housing Package Clear Bowl
This product has been replaced by
Manufacturer Part #14FHK-GC-1015
1-1/2 in. FPT Styrene-Acrylonitrile Giant Filter Housing Package Clear Bowl
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Agriculture, Irrigation
- Connection Size:
- 1-1/2
- End Connection 1:
- FPT
- End Connections:
- FPT
- Filtering Material:
- No
- Flow Rate:
- 25 gpm
- Height:
- 14-1/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Width:
- 7-7/25 in