This product requires certification to purchase.

1-1/4 x 1 in. Male Insert Reducing Brass Adapter

You last purchased this on
 
Boshart Industries

1-1/4 x 1 in. Male Insert Reducing Brass Adapter

  • Fast #
  • Part #BBMAXL125100NL
  • Item #4701841
  • Manufacturer Part #BMAXL-125-100NL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

1-1/4 x 1 in. Male Insert Reducing Brass Adapter

  • Fast #
  • Part #BBMAXL125100NL
  • Item #4701841
  • Manufacturer Part #BMAXL-125-100NL
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Bronze insert fittings are available in a variety of sizes and fitting types
  • The elbows have been designed with a smooth sweep channel to minimize friction loss
  • This ensures the highest possible flow rates and pumping efficiency
  • These fittings are meant for poly pipe and not hoses
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Adapter, Long, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-13/20 in
Material:
Bronze
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global