This product requires certification to purchase.

1 in. Bronze Pitless Adapter

You last purchased this on
 
Boshart Industries

1 in. Bronze Pitless Adapter

  • Fast #
  • Part #BPA100NL
  • Item #4384534
  • Manufacturer Part #PA-100-NL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

1 in. Bronze Pitless Adapter

  • Fast #
  • Part #BPA100NL
  • Item #4384534
  • Manufacturer Part #PA-100-NL
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze