This product requires certification to purchase.

1 in. MPT x Barbed 304 Stainless Steel Adapter

You last purchased this on
 
Boshart Industries

1 in. MPT x Barbed 304 Stainless Steel Adapter

  • Fast #
  • Part #BSSMA100
  • Item #3023926
  • Manufacturer Part #SSMA-100
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

1 in. MPT x Barbed 304 Stainless Steel Adapter

  • Fast #
  • Part #BSSMA100
  • Item #3023926
  • Manufacturer Part #SSMA-100
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Number of barbs 7
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-351
Application:
Residential
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Hex, Straight
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
No
Weight:
0.41 lb