1 in. Rubber Bleeder Valve
1 in. Rubber Bleeder Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- UL Listed:
- No
- Valve Size:
- 1 in