This product requires certification to purchase.

1 x 1 x 1 in. Tank Tee Package

You last purchased this on
 
Boshart Industries

1 x 1 x 1 in. Tank Tee Package

  • Fast #
  • Part #BZTFP2TK252ANL
  • Item #5153251
  • Manufacturer Part #Z-TFP-2TK252ANL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

1 x 1 x 1 in. Tank Tee Package

  • Fast #
  • Part #BZTFP2TK252ANL
  • Item #5153251
  • Manufacturer Part #Z-TFP-2TK252ANL
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tank Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes