This product requires certification to purchase.

1 x 1 x 3/4 in. Union Tank Tee

You last purchased this on
 
Boshart Industries

1 x 1 x 3/4 in. Union Tank Tee

  • Fast #
  • Part #B07ST252U
  • Item #4426888
  • Manufacturer Part #07ST-25-2U
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

1 x 1 x 3/4 in. Union Tank Tee

  • Fast #
  • Part #B07ST252U
  • Item #4426888
  • Manufacturer Part #07ST-25-2U
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Stainless Steel