This product requires certification to purchase.

100 psi MPT x FPT Stainless Steel Relief Valve

You last purchased this on
 
Boshart Industries

100 psi MPT x FPT Stainless Steel Relief Valve

  • Fast #
  • Part #BSSRVN05100
  • Item #5153273
  • Manufacturer Part #SSRVN05-100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

100 psi MPT x FPT Stainless Steel Relief Valve

  • Fast #
  • Part #BSSRVN05100
  • Item #5153273
  • Manufacturer Part #SSRVN05-100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Pressure - Maximum:
100 psi
UL Listed:
No
Valve Size:
1 in