1-1/4 x 1 in. Bronze MPT x FPT Check Valve
17CVNL Series 1-1/4 x 1 in. Bronze MPT x FPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Threads conform to ANSI/ASME B1.20.1
- Max pressure rating: 200 psi
- Max temperature rating: 180°F (82°C)
- Cast no lead bronze body and poppet
- NBR (Nitrile Buna-N) O-ring seal
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Collection:
- 17CVNL Series
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Height:
- 1-73/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/20 in
- Material:
- Bronze
- Material Type:
- C89844
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Poppet
- Valve Size:
- 1-1/4 in x 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.38 lb