This product requires certification to purchase.

3/4 in. Barbed Zinc Plated Steel Coupling

You last purchased this on
 
Boshart Industries

3/4 in. Barbed Zinc Plated Steel Coupling

  • Fast #
  • Part #BCS075NL
  • Item #4701847
  • Manufacturer Part #CS-075NL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

3/4 in. Barbed Zinc Plated Steel Coupling

  • Fast #
  • Part #BCS075NL
  • Item #4701847
  • Manufacturer Part #CS-075NL
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Clean Bagged:
No
Coating:
Galvanized, Zinc Plated
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
3-1/2 in
Material:
Steel
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
UL Listed:
No