3/4 in. Stainless Steel MPT x GHT Hose Bibb
3/4 in. Stainless Steel MPT x GHT Hose Bibb
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- End Connection 1:
- MPT
- End Connection 2:
- GHT
- End Connections:
- MPT x GHT
- Handle Type:
- Tee
- Height:
- 3-3/5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-2/5 in
- Material:
- Plastic, Stainless Steel
- Maximum Temperature:
- 248
- NSF:
- NSF 372
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- 304 Stainless Steel
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb
- Width:
- 2-1/4 in