This product requires certification to purchase.

3/4 x 3/4 in. Insert Hydrant Elbow

You last purchased this on
 
Boshart Industries

3/4 x 3/4 in. Insert Hydrant Elbow

  • Fast #
  • Part #BHL075NL
  • Item #4701839
  • Manufacturer Part #HL-075NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

3/4 x 3/4 in. Insert Hydrant Elbow

  • Fast #
  • Part #BHL075NL
  • Item #4701839
  • Manufacturer Part #HL-075NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes