4 in. 300 psi Pressure Gauge
4 in. 300 psi Pressure Gauge
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Diameter:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Temperature Range:
- -4 to 140 Deg F