5-1/2 x 1-1/4 in. Union x Threaded Solid Brass Tank Tee
5-1/2 x 1-1/4 in. Union x Threaded Solid Brass Tank Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- MPT x FPT x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 4-1/2 in
- Fitting Sizes:
- 5-1/2 in x 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze